Motion
6880EBO

VIKAN
6880EBO

Remco Collapsible Emergency Blade Shovel - Orange
MI ITEM #05801270
MFR #6880EBO
Your Price$40.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6880EBO

Remco Collapsible Emergency Blade Shovel - Orange
MI ITEM #05801270
MFR #6880EBO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.20/each(List $50.25)

Overview

Mfr description
6880EBO EMERGENCY BLADE SHOVEL ORANGE
  • This compact shovel is ideal for spill kit applications, as well as a wide variety of other uses
  • Constructed of injection-molded ABS plastic, it will not damage tires or truck beds
  • It is non-sparking, chemical and corrosion resistant, making it an excellent addition to spill kits
  • It collapses for easy storage in commercial trucks or vehicles—or even your family car
  • Patent No
  • US 6,412,843 B1

Specifications

  • Type
    Collapsible
  • Blade Width
    10.1 in
  • Blade Height
    1.7 in
  • Blade Material
    Polypropylene
  • Handle Style
    Collapsible
  • Handle Length
    36.5 in
  • Handle Material
    Polypropylene
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022176
  • Weight
    1.77 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought