Motion
6897SS

VIKAN
6897SS

Remco Safety Shovel w/ 14" Blade- Short Handle - Green
MI ITEM #05801271
MFR #6897SS
List Price$108.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6897SS

Remco Safety Shovel w/ 14" Blade- Short Handle - Green
MI ITEM #05801271
MFR #6897SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.48/each for your price

Overview

Mfr description
6897SS 35" D-GRIP LRG BLADE SHORT D
  • Remco’s polypropylene safety shovel is tough and lightweight
  • It is a workhorse for moving bulk
  • materials in industrial settings
  • This unit features a short handle and wide blade.

Specifications

  • Type
    Safety
  • Blade Width
    14 in
  • Blade Height
    6.7 in
  • Blade Material
    Polypropylene
  • Handle Style
    Short
  • Handle Length
    35.4 in
  • Handle Material
    Polypropylene/Steel (Support)
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022237
  • Weight
    3 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text