Motion
6895SS

VIKAN
6895SS

Remco Pan Safety Shovel w/ 10" Blade- Handle Cap - Green
Mi Item #05801272
MFR #6895SS
Price$36.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6895SS

Remco Pan Safety Shovel w/ 10" Blade- Handle Cap - Green
Mi Item #05801272
MFR #6895SS

Mfr description
6895SS PAN SHOVEL MED BLADE END CAP
  • Remco’s polypropylene safety shovel is tough and lightweight
  • It is a workhorse for moving bulk
  • materials in industrial settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.34/each

Specifications

Dimensions

  • Blade Height
    4.9 in
  • Blade Width
    10.2 in
  • Handle Length
    20.9 in
  • Weight
    1.5 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene/Steel (Support)
  • Handle Style
    Standard
  • Manufacturer Upc Number
    0812904022206
  • Non Sparking
    Y
  • Type
    Safety
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)