Motion
6982RG

VIKAN
6982RG

Remco One-Piece Regrind Shovel w/ 14" Blade - Gray
Mi Item #05801274
MFR #6982RG
Price$58.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6982RG

Remco One-Piece Regrind Shovel w/ 14" Blade - Gray
Mi Item #05801274
MFR #6982RG

Mfr description
6982RG REGRIND SHOVEL- 14" GRAY NEW
  • This Remco one-piece polypropylene shovel is tough and lightweight
  • With a regrind additive, it is a cost-effective option for industrial applications that do not require food grade materials
  • Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.53/each

Specifications

Dimensions

  • Blade Height
    6.6 in
  • Blade Width
    13.75 in
  • Handle Length
    42.5 in
  • Weight
    3.53 lbs.

Details

  • Blade Material
    Polypropylene Regrind Material
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene Regrind Material
  • Handle Style
    Easy-Grip
  • Manufacturer Upc Number
    0812904022718
  • Non Sparking
    Y
  • Type
    Regrind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)