Motion
6985SS

VIKAN
6985SS

Remco Safety Shovel w/ 14" Blade- Extended Handle - Green
MI ITEM #05801275
MFR #6985SS
List Price$108.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6985SS

Remco Safety Shovel w/ 14" Blade- Extended Handle - Green
MI ITEM #05801275
MFR #6985SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.48/each for your price

Overview

Mfr description
6985SS 46" D-GRIP LRG BLADE EXT D
  • Remco’s polypropylene safety shovel is tough and lightweight
  • It is a workhorse for moving bulk
  • materials in industrial settings
  • This unit features an extended length handle and a wide blade.

Specifications

  • Type
    Safety
  • Blade Width
    13.8 in
  • Blade Height
    7.9 in
  • Blade Material
    Polypropylene
  • Handle Style
    Extended
  • Handle Length
    46.1 in
  • Handle Material
    Polypropylene/Steel (Support)
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022725
  • Weight
    4 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought