Motion
6896SS

VIKAN
6896SS

Remco Safety Shovel w/ 10" Blade- Extended Handle - Green
Mi Item #05801277
MFR #6896SS
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6896SS

Remco Safety Shovel w/ 10" Blade- Extended Handle - Green
Mi Item #05801277
MFR #6896SS

Mfr description
6896SS 44" D-GRIP MED BLADE EXT D
  • Remco’s polypropylene safety shovel is tough and lightweight
  • It is a workhorse for moving bulk
  • materials in industrial settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.50/each

Specifications

Dimensions

  • Blade Height
    6.3 in
  • Blade Width
    10.4 in
  • Handle Length
    43.7 in
  • Weight
    3 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene/Steel (Support)
  • Handle Style
    Extended
  • Manufacturer Upc Number
    0812904022220
  • Non Sparking
    Y
  • Type
    Safety
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)