Motion
SPCUN1113

BRADY
SPCUN1113

Sorbent Pad - Not Perforated, Polypropylene Material, Green Color, 12 in Wide, 12 in Long, 20 gal Absorbent Capacity per Package
MI ITEM #05809474
MFR #SPCUN1113
Price$208.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
SPCUN1113

Sorbent Pad - Not Perforated, Polypropylene Material, Green Color, 12 in Wide, 12 in Long, 20 gal Absorbent Capacity per Package
MI ITEM #05809474
MFR #SPCUN1113

Mfr description
SPCUN1113 PADS 200 PC PACK
  • Universal Plus products are chemically inert and green in color (the universal symbol for safety) to indicate that they're intended for use with hazardous materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208.89/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    12 in x 12 in
  • Length
    12 in
  • Width
    12 in

Details

  • Absorbent Capacity Per Package
    20 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Green
  • Country of Origin
    US
  • Fluids Absorbed
    Acids, Oils
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107846
  • Manufacturer Upc Number
    662706221785
  • Material
    Polypropylene
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270622178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)