Motion
66252843171

NORTON ABRASIVES
66252843171

Cut-off Wheel - Type 1 | Type 41, 4.0000 in Wheel Dia., 46 Grit, Coarse Grade, 19100 rpm
Mi Item #05812064
MFR #66252843171
Price$6.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843171

Cut-off Wheel - Type 1 | Type 41, 4.0000 in Wheel Dia., 46 Grit, Coarse Grade, 19100 rpm
Mi Item #05812064
MFR #66252843171

Mfr description
66252843171 4" X 1/16" X 3/8" BLUEFIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.89/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    4.0000 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    46
  • Material
    Zirconia Alumina
  • Max Rpm
    19100 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)