Motion
924056695
BladeRunner® 924056695 V-Belt - BB Section, 0.6500 in Top Width, 124.500 in Overall Length, Industrial Double-V Belt
Mi Item #05814888
MFR #924056695
Price$182.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 924056695 V-Belt - BB Section, 0.6500 in Top Width, 124.500 in Overall Length, Industrial Double-V Belt
Mi Item #05814888
MFR #924056695

Mfr description
6695BR BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.46/each

Specifications

Dimensions

  • Angle
    36 °
  • Belt Thickness
    0.53 in
  • Effective Length
    123.80 in
  • Outside Length
    124.500 in
  • Section Size
    BB
  • Top Width
    0.6500 in
  • Weight
    1.65 lbs

Details

  • Belt Category
    Industrial Double-V Belt
  • Belt Type
    V-Belt
  • Construction
    Double V
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    125.57 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)