Motion
R-7510-SPRT
Ground Support Semi-pneumatic Rigid Caster - 1000 lbs Capacity, 10.0000 in Dia., 400 x 6 Tire Size
Mi Item #05815148
MFR #R-7510-SPRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Support Semi-pneumatic Rigid Caster - 1000 lbs Capacity, 10.0000 in Dia., 400 x 6 Tire Size
Mi Item #05815148
MFR #R-7510-SPRT

Mfr description
R-7510-SPRT RIGID CASTER 7500 10"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Bolt Hole Spacing
    6-1/4 x 6-1/2 in, 158.75 x 165.10 mm
  • Bolt Size
    0.5000 in, 12.70 mm
  • Caster Size
    10.5000 in, 266.70 mm
  • Face Width
    4.0000 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Mount Height
    12.1250 in
  • Mounting Plate Size  
    6-1/4 x 6-1/2 in
  • Overall Height
    12.1250 in,307.97 mm
  • Plate Size
    6-1/4 x 6-1/2 in
  • Tire Size
    400 x 6
  • Tread Width
    4.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Weldment Rig Type
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Ground Support
  • Caster Series
    7500 Series
  • Caster Type
    Rigid
  • Core Color
    Black
  • Core Material
    Rubber
  • Finish Coating
    Crimson Powder
  • Frame Finish
    Crimson Powder
  • Frame Material
    Steel
  • Heat Tolerance
    -30 to 120 °F
  • Load Capacity
    1000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Pneumatic Casters
  • Rig Finish/Coating
    Crimson Powder
  • Series
    7500 Series
  • Style
    Rigid Plate
  • Top Plate
    6-1/4 x 6-1/2 in,158.75 x 165.10 mm
  • Tread Color
    Black
  • Tread Material
    Rubber
  • Type
    Rigid
  • Type Of Bearing
    Tapered Roller
  • Weight Capacity
    1000 lbs
  • Wheel Bearing Type
    Tapered
  • Wheel Color
    Black
  • Wheel Hardness
    65A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Semi-Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)