Motion
NN4934KC9NAP4

NTN
NN4934KC9NAP4

Cylindrical Roller Bearing - Tapered 1:12, 1.7717 in ID, 2.5591 in OD, 2.3622 in Width
Mi Item #05817296
MFR #NN4934KC9NAP4
Price$8,219.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN4934KC9NAP4

Cylindrical Roller Bearing - Tapered 1:12, 1.7717 in ID, 2.5591 in OD, 2.3622 in Width
Mi Item #05817296
MFR #NN4934KC9NAP4

Mfr description
NN4934KC9NAP4 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,219.24/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    2.000 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    13.757 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359133004
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)