Motion
N412

NTN
N412

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #05817864
MFR #N412
Your Price$545.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N412

Cylindrical Roller Bearing - Inner Ring w/ Two Ribs, Separable, Plain Outer Ring - N Type
MI ITEM #05817864
MFR #N412

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$545.14/each(List $626.91)

Overview

Mfr description
N412 CYL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Precision Rating
    ISO Class 0
  • Max Rpm
    4600 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Fillet Radius
    2.100 mm
  • Weight
    6.497 lbs
  • Manufacturer Upc Number
    4547359152548
  • UPC_NO
    4547359152548
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text