Motion
75102205

DICHTOMATIK
75102205

AS568-283 17" ID x 17-1/4" OD x 1/8" FKM (Viton®) 75 BLACK O-RING
MI ITEM #05824519
MFR #75102205
List Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75102205

AS568-283 17" ID x 17-1/4" OD x 1/8" FKM (Viton®) 75 BLACK O-RING
MI ITEM #05824519
MFR #75102205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.34/each for your price

Overview

Mfr description
75102205 AS568-283 17"ID X 17-1/4"OD X
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers

Specifications

  • Hardness
    75 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    FKM (Viton®)
  • Temperature Range
    5F to 390F
  • Typical Application
    FKM materials are noted for their very high resistance to heat and a wide variety of chemicals. Other key benefits include excellent resistance to ageing and ozone, very low gas permeability, and the fact that the materials are self extinguishing.
  • Durometer
    75 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.080 in
  • Cross Section Tolerance
    +/-0.004 in
  • Back Up O Ring Number
    V890283
  • Method Sold
    Priced Per Each
  • Type Series
    V75
  • Additional Details
    Incompatible with Ketones, ester solvents, amines, and organic acids
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought