Motion
NJ317-E-XL-TVP2-C4

FAG (SCHAEFFLER)
NJ317-E-XL-TVP2-C4

85 mm ID, 180 mm OD, 41 mm Width
Mi Item #05824659
MFR #NJ317-E-XL-TVP2-C4
Price$1,106.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ317-E-XL-TVP2-C4

85 mm ID, 180 mm OD, 41 mm Width
Mi Item #05824659
MFR #NJ317-E-XL-TVP2-C4

Mfr description
NJ317-E-XL-TVP2-C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)