Motion
CTXCPM050BX-CP

Pamsco
CTXCPM050BX-CP

Blast Off Ice & Snow Melt - Container Type: Box, Container Size: 50 lbs
MI ITEM #05840470
MFR #CTXCPM050BX-CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pamsco
CTXCPM050BX-CP

Blast Off Ice & Snow Melt - Container Type: Box, Container Size: 50 lbs
MI ITEM #05840470
MFR #CTXCPM050BX-CP

Mfr description
CTXCPM050BX-CP DE-ICER 50LB BOX
  • Blast Off Eliminates bonding of ice and hard pack with it's specially formulated blend of chlorides: Sodium, Magnesium,Potassium and Calcium.
  • Rust inhibitor included.
  • Blast Off has a longer dilution time whch means it works longer, to temperatures as low as -10° below zero and that saves on costly re-applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50 lbs

Details

  • Application
    Driveways, Concrete Walks, Loading Docks, Steps, Bridges
  • Color
    Green
  • Effective Temperature
    -7°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)