Motion
Ice Melter 50lb Bag

GREEN EARTH DEICER CO INC
Ice Melter 50lb Bag

Ice Melting Compound - Crystal Granule, Container Type: Bag, Container Size: 50 lbs
Mi Item #05841081
MFR #Ice Melter 50lb Bag
Price$33.53/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREEN EARTH DEICER CO INC
Ice Melter 50lb Bag

Ice Melting Compound - Crystal Granule, Container Type: Bag, Container Size: 50 lbs
Mi Item #05841081
MFR #Ice Melter 50lb Bag

Mfr description
GREEN EARTH ICE MELTER 50LB BAG -
  • Environmentally friendly
  • Effective to -25°
  • Removes twice as much ice and snow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.53/bg

Specifications

Dimensions

  • Container Size
    50 lbs

Details

  • Application
    Bridges, Driveways, Highways, sidewalks
  • Color
    Green
  • Effective Temperature
    -25 °F
  • Form
    Crystal Granule
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)