Overview
Mfr description
81CA04501S003 81CA04501S003 4" X 3" C/I
Specifications
- Wheel Bearing TypeRoller
- Mount Height5.5000 in
- Swivel Lead Length
- Tread Width3.0000 in
- HardnessBrinell 145
- Type Of BearingRoller
- Wheel MaterialMetal
- Series81
- Wheel ColorGray Enamel
- Wheel TypeCA - Cast Iron
- Product TypePlate Casters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data