Motion
NJ 2326 ECPA/C5H

SKF
NJ 2326 ECPA/C5H

Cylindrical roller bearings, single row
MI ITEM #05851077
MFR #NJ 2326 ECPA/C5H
List Price$8,545.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NJ 2326 ECPA/C5H

Cylindrical roller bearings, single row
MI ITEM #05851077
MFR #NJ 2326 ECPA/C5H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,545.84/each for your price

Overview

Mfr description
NJ2326 ECPA C5H BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C5
  • Flanges
    (1) Flange in Inner Ring, (2) Flanges on Outer Ring
  • Operating Temperature Range
    Maximum 302 °F
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    3000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Series
    23
  • Weight
    66.14 lbs
  • Manufacturer Upc Number
    7316570677027
  • UPC_NO
    7316570677027
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text