Motion
B30C-1125-549-WT

BRADY
B30C-1125-549-WT

Polyester Material, Thermal Transfer, 1.1250 in Print Width, 100 ft Roll Length
Mi Item #05851778
MFR #B30C-1125-549-WT
Price$298.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
B30C-1125-549-WT

Polyester Material, Thermal Transfer, 1.1250 in Print Width, 100 ft Roll Length
Mi Item #05851778
MFR #B30C-1125-549-WT

Mfr description
B30C-1125-549-WT 1.125"X100FT WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$298.59/each

Specifications

Dimensions

  • Printable Area Width
    1.1250 in
  • Roll Length
    100 ft

Details

  • Material
    Polyester
  • Print Technology
    Thermal Transfer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)