Motion
N8514
Ac Right Angle Gear Motor - 1400 :1 Ratio, 1/30 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.50 A - Full Load Current
Mi Item #05852533
MFR #N8514
Price$1,005.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Right Angle Gear Motor - 1400 :1 Ratio, 1/30 hp, 115 V, 1 ph, TENV (Totally Enclosed Non-Ventilated), 0.50 A - Full Load Current
Mi Item #05852533
MFR #N8514

Mfr description
N8514 30R-3RD RIGHT ANGLE GEARMOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,005.17/each

Specifications

Dimensions

  • Frame Size
    30R
  • Gear Ratio
    1400 :1
  • Motor Length Less Shaft
    8.2000 in
  • Overall Length C Dimension
    8.2000 in
  • Overhung Load
    160 lbs
  • Weight
    9.00 lbs

Details

  • Capacitor
    494 01015Required (Sold Separately)
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.50 A
  • Full Load Torque
    126 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    1/30 hp
  • Insulation Class
    B
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Face / Foot
  • NEMA Frame
    30R
  • Output RPM
    1.1 rpm
  • Shaft Type
    Right Angle
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Style
    Right Angle
  • Volts @ Frequency
    115 V 60 Hz
  • Wiring Diagram
    07410296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)