Motion
17601
Ice Melt
Mi Item #05852578
MFR #17601
Price$12.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ice Melt
Mi Item #05852578
MFR #17601

Mfr description
17601 ZEP ICE MELT AERO DZ
  • Ready to use Aerosol form makes Ice Melt easy to use; harmless to automotive finishes; Works quickly and effectively; leaves no smears or residue on wiper blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.93/each

Specifications

Dimensions

  • Container Size
    20 oz
  • Weight
    1.34 lbs

Details

  • Alcohol Content
    70-90%
  • Application
    Use to remove Frost and Ice from auto trucks windshields and headlights
  • Automotive Fluid Type
    Ice Remover
  • Cleaner Type
    Windshield & Window
  • Color
    Clear
  • Concentration
    RTU
  • ECCN
    Ear99
  • Flammability
    Extremely Flammable
  • Form
    Aerosol (liquid)
  • Indoor Outdoor Use
    Outdoor
  • Manufacturer Lead Time
    5-7 days
  • Manufacturer Upc Number
    690858017604
  • Package Quantity
    12 Per Case
  • Scent
    Strong
  • Spray Action
    Aerosol Spray
  • Surfaces Cleaned
    Windshields & windows
  • UPC_NO
    10690858017601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)