Motion
SR130X12.5

TIMKEN
SR130X12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05855435
MFR #SR130X12.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SR130X12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05855435
MFR #SR130X12.5

Mfr description
SR130X12.5 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Bearing
    22215K
  • Compatible Housed Unit
    FSNT 515-612, SNT 515-612
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    087796319882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)