Specifications
Details
- Compatible Bearing22230, 22230K
- Compatible Housed UnitFSNT 530, SNT 530
- MaterialSteel
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO087796320192
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)