Specifications
Details
- Compatible Bearing22309, 22309K
- Compatible Housed UnitFSNT 511-609, SNT 511-609
- MaterialSteel
- Product TypeStabilizing Rings
- Type Of BearingSpherical Roller
- UPC_NO087796319790
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)