Motion
SR90X9

TIMKEN
SR90X9

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05855594
MFR #SR90X9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SR90X9

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #05855594
MFR #SR90X9

Mfr description
SR90X9 WIDE INNER RING & HOUSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    9.00 mm

Details

  • Compatible Bearing
    21308, 21308K, 22210, 22210K
  • Compatible Housed Unit
    SNT 210, SNT 510-608
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    087796319783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)