Specifications
Dimensions
- Gear Ratio10 :1
- Overhung Load270 lbs
- Weight20.00 lbs
Details
- Capacitor225-720-0002 Required (Sold Separately)
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTEFC
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Full Load Current1.85 A
- Full Load Torque35 in/lb
- Gearmotor Sizing Guide
- Harmonization Code8501.40.2020
- Input Horsepower1/8 hp
- Instructional Video
- Insulation ClassF
- IP RatingIP54
- Manufacturer Catalog
- Motor Phase1 ph
- Motor Supply Voltage115 V
- Mounting FootplateP125-720-1000 Optional
- Mounting TypeFace / Foot
- NEMA Frame48
- Output RPM168.0 rpm
- Output Shaft Cover171-720-1000 Optional
- Output Shaft InsertP108-720-5000 Optional
- Shaft TypeRight Angle
- Stage3
- Standards MetCURUS, RoHS
- Torque ArmP125-720-1030 Optional
- Wiring Diagram
Overview
Mfr description
026-720A0010 POWERSTAR 720 1PH 1/8HP
- Offers up to 470 in-lbs of torque running continuously in a sleek, compact profile
- Combines the latest technology in hypoid gearing with Bison’s long-established reputation of providing best-in-class power transmission solutions under our Robusticity® design philosophy
- Features hypoid gearing manufactured using technology exclusive to Bison to offer several operational advantages; including higher torque capability, quieter operation and unmatched energy efficiency
- Three stages
- Capacitors sold separately
- Made in USA