1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
N 1020 KTN9/SP
Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 24 mm Width
MI ITEM #
05860923
MFR #
N 1020 KTN9/SP
List Price
$2,014.70
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
SKF N 1020 KTN9/SP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
N 1020 KTN9/SP
Cylindrical Roller Bearing - Tapered 1:12, 100 mm ID, 150 mm OD, 24 mm Width
MI ITEM #
05860923
MFR #
N 1020 KTN9/SP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,014.70
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
N 1020 KTN9/SP BEARING
Specifications
Bore Type
Tapered 1:12
Bore Diameter
100 mm
Outside Diameter
150 mm
Overall Width
24 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought