Motion
SSGV200
Gate Valve - 2 in, 200 psi
Mi Item #05862170
MFR #SSGV200
Price$645.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gate Valve - 2 in, 200 psi
Mi Item #05862170
MFR #SSGV200

Mfr description
SSGV200 STAINLESS STEEL GATE VALVE 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$645.16/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Bonnet Type
    Threaded
  • End Connections
    NPT
  • For Use With
    Non-shock cold water, oil or gas
  • Material
    316 Stainless Steel
  • Pressure Rating
    200 psi
  • Type
    Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)