Motion
277498
FastKote® Coating or Sealant - 1 gal, Yellow Color
Mi Item #05862964
MFR #277498
Price$239.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FastKote® Coating or Sealant - 1 gal, Yellow Color
Mi Item #05862964
MFR #277498

Mfr description
277498 SAFETY YELLOW FLOOR COATING
  • A fast-cure polyurea floor coating fully cures and accepts vehicle traffic in only 24 hours, light foot traffic in 4 to 6 hours
  • High-gloss coating designed for use in industrial and commercial facilities
  • Durable polyurea formula protects against chemicals and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$239.88/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    3.78 l
  • Coverage Range
    400 ft²
  • Size
    1 gal.
  • VOC Content
    Less Than 10 g/L

Details

  • Appearance
    Gloss
  • Application
    Floor
  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Material
    Polyurea
  • Base Type
    Solvent
  • Color
    Yellow
  • Color Family
    Yellow
  • Container Capacity
    3.785 L
  • Coverage
    40-50 ft²/gal
  • Description
    Fast-cure polyurea floor coating
  • Dry Time
    24 hr.
  • Exposure Conditions
    Interior
  • Finish
    High Gloss
  • Formula Type
    Polyurea
  • Material
    Polyurea
  • Max Application Temperature
    90 °F
  • Method Of Application
    Brush, Roller
  • Min Application Temperature
    50 °F
  • Physical Form
    Coating
  • Resin Type
    Aromatic Polyurea
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • Type
    Floor Coating
  • UPC_NO
    020066241988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)