Motion
J37035
Linebacker Bulk
Mi Item #05864013
MFR #J37035
Price$685.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linebacker Bulk
Mi Item #05864013
MFR #J37035

Mfr description
J37035 SELIG LINEBACKER BULK 5GL
  • Inhibits Rust & Corrosion; Long lasting protection; High thermal stability; Provides a film barrier which will protect against corrosion, even in outdoor situations. Resists heat, rain, snow, salt water, acid rain and other corrosive sources
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$685.15/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Coverage Range
    700 ft²/gal

Details

  • Application
    Spray, dip, or brush
  • Base Type
    Solvent
  • Color
    Brown
  • Container Type
    Pail
  • Dry Time
    2 hrs
  • Finish
    Yellow-Brown
  • Harmonization Code
    "3824.99.4800"
  • Manufacturer Upc Number
    690858737045
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, benzene, naphthalene, which is/are known to the State of California to cause cancer, and toluene, benzene, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • UPC_NO
    690858737045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)