Specifications
Dimensions
- Face Width2 in
- Max Bolt Hole Spacing3 x 3-5/8 in
- Min Bolt Hole Spacing2-5/8 x 3 in
- Mount Height9.5000 in
- Mounting Plate Size4 x 5 in
- Weight13.00 lbs
- Wheel Diameter8 in
Details
- Caster Load Capacity Range1,000 to 1,999 lb
- Caster Rig TypeStainless Steel Workhorse
- Caster SeriesWHS Series
- Caster TypeSwivel
- Load Capacity1600 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePlate Casters
- Tread ColorGray
- Wheel Bearing TypeStainless Steel Precision Ball
- Wheel Material TypeNylon
Overview
Mfr description
S-WHS-8NYSB SWIVEL CASTER WHS 8X2 NYLAST