Motion
S-HS-5DB70
Duralast® XC Plate Caster - HS Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1360 lbs Load Capacity
Mi Item #05864635
MFR #S-HS-5DB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® XC Plate Caster - HS Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1360 lbs Load Capacity
Mi Item #05864635
MFR #S-HS-5DB70

Mfr description
S-HS-5DB70 SWIVEL HS 5X2 DURALAST XC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    6.7500 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Weight
    13.00 lbs
  • Wheel Diameter
    5 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Heavy Service
  • Caster Series
    HS Series
  • Caster Type
    Swivel
  • Load Capacity
    1360 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    70D
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)