Motion
S-ES-6PT
Plate Caster - ES Series, Phenolic Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 1800 lbs Load Capacity
MI ITEM #05864645
MFR #S-ES-6PT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ES Series, Phenolic Wheel Material, 6 in Wheel Diameter, 2-1/2 in Face Width, 1800 lbs Load Capacity
MI ITEM #05864645
MFR #S-ES-6PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    7.7500 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Weight
    17.00 lbs
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Rig Type
    Precision Extended Service
  • Caster Series
    ES Series
  • Caster Type
    Swivel
  • Load Capacity
    1800 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    90D
  • Wheel Material Type
    Phenolic

Overview

Mfr description
S-ES-6PT SWIVEL CASTER ES 6X-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought