Motion
S-FM-83PH
Plate Caster - FM Series, Phenolic Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 2200 lbs Load Capacity
MI ITEM #05864680
MFR #S-FM-83PH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - FM Series, Phenolic Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 2200 lbs Load Capacity
MI ITEM #05864680
MFR #S-FM-83PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-FM-83PH SWIVEL CASTER FM 8X3

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Series
    FM Series
  • Caster Rig Type
    Forgemasterâ„¢
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Wheel Hardness
    90D
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2200 lbs
  • Mount Height
    10.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    21.00 lbs
  • Wheel Material Type
    Phenolic
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought