Motion
S-WH-8RT
Plate Caster - WH Series, Mold-on Rubber Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
Mi Item #05864716
MFR #S-WH-8RT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - WH Series, Mold-on Rubber Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 500 lbs Load Capacity
Mi Item #05864716
MFR #S-WH-8RT

Mfr description
S-WH-8RT SWIVEL CASTER WH 8X2 MORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Max Bolt Hole Spacing
    3 x 3-5/8 in
  • Min Bolt Hole Spacing
    2-5/8 x 3 in
  • Mount Height
    9.5000 in
  • Mounting Plate Size  
    4 x 5 in
  • Weight
    15.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Rig Type
    Workhorse
  • Caster Series
    WH Series
  • Caster Type
    Swivel
  • Core Color
    Red
  • Load Capacity
    500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    70A
  • Wheel Material Type
    Mold-on Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)