Motion
R-FM-83RT
Plate Caster - FM Series, Mold-on Rubber Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 840 lbs Load Capacity
Mi Item #05864744
MFR #R-FM-83RT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - FM Series, Mold-on Rubber Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 840 lbs Load Capacity
Mi Item #05864744
MFR #R-FM-83RT

Mfr description
R-FM-83RT RIGID CASTER FM 8X3 MORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    10.2500 in
  • Mounting Plate Size  
    5 x 7 in
  • Weight
    26.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Forgemaster™
  • Caster Series
    FM Series
  • Caster Type
    Rigid
  • Core Color
    Red
  • Load Capacity
    840 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    70A
  • Wheel Material Type
    Mold-on Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)