Motion
R-SPCH-8DT-1
Duralast® Plate Caster - SP Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 2-1/2 in Face Width, 850 lbs Load Capacity
Mi Item #05864749
MFR #R-SPCH-8DT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - SP Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 2-1/2 in Face Width, 850 lbs Load Capacity
Mi Item #05864749
MFR #R-SPCH-8DT-1

Mfr description
R-SPCH-8DT-1 RIGID SPRING LOADED CH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    12.2500 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Weight
    45.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Rig Type
    Spring Loaded
  • Caster Series
    SP Series
  • Caster Type
    Rigid
  • Load Capacity
    850 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Minimum Load Capacity
    140 lb
  • Product Type
    Plate Casters
  • Tread Color
    Green
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)