Motion
S-SPCH-10DT-1
Duralast® Plate Caster - SPCH Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 2-1/2 in Face Width, 850 lbs Load Capacity
MI ITEM #05864762
MFR #S-SPCH-10DT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - SPCH Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 2-1/2 in Face Width, 850 lbs Load Capacity
MI ITEM #05864762
MFR #S-SPCH-10DT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-SPCH-10DT-1 SWIVEL SPR LOADED CH 10X2-

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    SPCH Series
  • Caster Rig Type
    Spring Loaded Champion
  • Wheel Diameter
    10 in
  • Face Width
    2-1/2 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Tapered
  • Minimum Load Capacity
    140 lb
  • Load Capacity
    850 lbs
  • Mount Height
    14.2500 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    45.00 lbs
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought