Motion
R-SPHS-5SPT-2
Poly-Soft® Plate Caster - SPHS Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 840 lbs Load Capacity
MI ITEM #05864764
MFR #R-SPHS-5SPT-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly-Soft® Plate Caster - SPHS Series, Polyurethane on Iron Core Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 840 lbs Load Capacity
MI ITEM #05864764
MFR #R-SPHS-5SPT-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-SPHS-5SPT-2 RIGID SPRING LOADED HS

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    600 to 999 lb
  • Caster Series
    SPHS Series
  • Caster Rig Type
    Spring Loaded Heavy Service
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Hardness
    82A
  • Wheel Bearing Type
    Tapered
  • Minimum Load Capacity
    280 lb
  • Load Capacity
    840 lbs
  • Mount Height
    7.1875 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    14.00 lbs
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text