Motion
S-EHD2-12DB
Duralast® Plate Caster - EHD2 Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
MI ITEM #05864781
MFR #S-EHD2-12DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - EHD2 Series, Polyurethane on Iron Core Wheel Material, 12 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
MI ITEM #05864781
MFR #S-EHD2-12DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EHD2-12DB SWIVEL CASTER EHD2 12X3

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    EHD2 Series
  • Caster Rig Type
    Extra Heavy Duty Dual Wheel
  • Wheel Diameter
    12 in
  • Face Width
    3 in
  • Wheel Hardness
    95A
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    7000 lbs
  • Mount Height
    14.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Tread Color
    Green
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    92.00 lbs
  • Wheel Material Type
    Polyurethane on Iron Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought