Motion
R-EHD2-63DB70
Duralast® XC Plate Caster - EHD2 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
Mi Item #05864836
MFR #R-EHD2-63DB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® XC Plate Caster - EHD2 Series, Polyurethane on Iron Core Wheel Material, 6 in Wheel Diameter, 3 in Face Width, 7000 lbs Load Capacity
Mi Item #05864836
MFR #R-EHD2-63DB70

Mfr description
R-EHD2-63DB70 RIGID EHD2 6X3 DURALAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Mount Height
    8.5000 in
  • Mounting Plate Size  
    5-1/2 x 7-1/2 in
  • Weight
    33.00 lbs
  • Wheel Diameter
    6 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Extra Heavy Duty Dual Wheel
  • Caster Series
    EHD2 Series
  • Caster Type
    Rigid
  • Load Capacity
    7000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    70D
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)