Motion
S-MS-5MB
Plate Caster - MS Series, Cast Iron Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
MI ITEM #05864842
MFR #S-MS-5MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - MS Series, Cast Iron Wheel Material, 5 in Wheel Diameter, 2 in Face Width, 1250 lbs Load Capacity
MI ITEM #05864842
MFR #S-MS-5MB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MS-5MB SWIVEL CASTER MS 5X2 METAL BB

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    MS Series
  • Caster Rig Type
    Medium Service
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1250 lbs
  • Mount Height
    6.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4 x 4 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    12.00 lbs
  • Wheel Material Type
    Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought