Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polylast™ Plate Caster - MS Series, Polyurethane on Aluminum Core Wheel Material, 8 in Wheel Diameter, 2 in Face Width, 1000 lbs Load Capacity
MI ITEM #05864843
MFR #S-MS-82AYB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S-MS-82AYB SWIVEL CASTER MS 8X2 POLYLAST

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Caster Series
    MS Series
  • Caster Rig Type
    Medium Service
  • Wheel Diameter
    8 in
  • Face Width
    2 in
  • Wheel Hardness
    80A
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1000 lbs
  • Mount Height
    9.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4 x 4 in
  • Max Bolt Hole Spacing
    4-1/8 x 4-1/2 in
  • Tread Color
    Blue
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    12.00 lbs
  • Wheel Material Type
    Polyurethane on Aluminum Core
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought