Motion
R-CH-8DB
Duralast® Plate Caster - CH Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 2-1/2 in Face Width, 2000 lbs Load Capacity
MI ITEM #05864851
MFR #R-CH-8DB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® Plate Caster - CH Series, Polyurethane on Iron Core Wheel Material, 8 in Wheel Diameter, 2-1/2 in Face Width, 2000 lbs Load Capacity
MI ITEM #05864851
MFR #R-CH-8DB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2-1/2 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    10.5000 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Weight
    29.00 lbs
  • Wheel Diameter
    8 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Champion
  • Caster Series
    CH Series
  • Caster Type
    Rigid
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Green
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
R-CH-8DB RIGID CASTER CH 8 X 2-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought