Motion
R-SEC-13DT70
Duralast® XC Plate Caster - SEC Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 3900 lbs Load Capacity
Mi Item #05864857
MFR #R-SEC-13DT70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duralast® XC Plate Caster - SEC Series, Polyurethane on Iron Core Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 3900 lbs Load Capacity
Mi Item #05864857
MFR #R-SEC-13DT70

Mfr description
R-SEC-13DT70 RIGID SEC 10X3 DURALAST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Min Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Mount Height
    12.5000 in
  • Mounting Plate Size  
    5-1/4 x 7-1/4 in
  • Weight
    36.00 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Super Endurance™
  • Caster Series
    SEC Series
  • Caster Type
    Rigid
  • Load Capacity
    3900 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Tread Color
    Black
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    70D
  • Wheel Material Type
    Polyurethane on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)