Motion
S-ES-13FSB
Plate Caster - ES Series, Forged Steel Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2400 lbs Load Capacity
Mi Item #05864868
MFR #S-ES-13FSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - ES Series, Forged Steel Wheel Material, 10 in Wheel Diameter, 3 in Face Width, 2400 lbs Load Capacity
Mi Item #05864868
MFR #S-ES-13FSB

Mfr description
S-ES-13FSB SWIVEL ES 10X3 FORGED STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Min Bolt Hole Spacing
    2-3/8 x 4-15/16 in
  • Mount Height
    12.0625 in
  • Mounting Plate Size  
    4-1/2 x 6-1/2 in
  • Weight
    43.00 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Load Capacity Range
    2,000 to 3,999 lb
  • Caster Rig Type
    Precision Extended Service
  • Caster Series
    ES Series
  • Caster Type
    Swivel
  • Load Capacity
    2400 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Precision Ball
  • Wheel Hardness
    179 BHN
  • Wheel Material Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)