Motion
R-EPSD-83SYT70
Superlast® XC Plate Caster - EPSD Series, Polyurethane on Steel Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 4550 lbs Load Capacity
MI ITEM #05864872
MFR #R-EPSD-83SYT70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superlast® XC Plate Caster - EPSD Series, Polyurethane on Steel Core (Thick Tread) Wheel Material, 8 in Wheel Diameter, 3 in Face Width, 4550 lbs Load Capacity
MI ITEM #05864872
MFR #R-EPSD-83SYT70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-EPSD-83SYT70 RIGID EPSD 8X3 SUPERLAST

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    EPSD Series
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Wheel Diameter
    8 in
  • Face Width
    3 in
  • Wheel Hardness
    70D
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    4550 lbs
  • Mount Height
    10.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Tread Color
    Black
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    44.00 lbs
  • Wheel Material Type
    Polyurethane on Steel Core (Thick Tread)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought