Motion
S-EPSD-84FST
Plate Caster - EPSD Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 10000 lbs Load Capacity
MI ITEM #05864874
MFR #S-EPSD-84FST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EPSD Series, Forged Steel Wheel Material, 8 in Wheel Diameter, 4 in Face Width, 10000 lbs Load Capacity
MI ITEM #05864874
MFR #S-EPSD-84FST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-EPSD-84FST SWIVEL EPSD 8X4 FORGED

Specifications

  • Caster Type
    Swivel
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    EPSD Series
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Wheel Diameter
    8 in
  • Face Width
    4 in
  • Wheel Hardness
    179 BHN
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    10000 lbs
  • Mount Height
    10.5000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    4-1/8 x 6-1/8 in
  • Max Bolt Hole Spacing
    4-1/2 x 6 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    65.00 lbs
  • Wheel Material Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought