Motion
R-EPSD-FT53FT
Plate Caster - EPSD Series, Flanged Wheel Material, 5 in Wheel Diameter, 3 in Face Width, 5000 lbs Load Capacity
MI ITEM #05864904
MFR #R-EPSD-FT53FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EPSD Series, Flanged Wheel Material, 5 in Wheel Diameter, 3 in Face Width, 5000 lbs Load Capacity
MI ITEM #05864904
MFR #R-EPSD-FT53FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R-EPSD-FT53FT RIGID CASTER EPSD

Specifications

  • Caster Type
    Rigid
  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Series
    EPSD Series
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Wheel Diameter
    5 in
  • Face Width
    3 in
  • Wheel Hardness
    188 BHN
  • Wheel Bearing Type
    Tapered
  • Load Capacity
    5000 lbs
  • Mount Height
    8.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    3-7/8 x 5-1/4 in
  • Max Bolt Hole Spacing
    5-1/8 x 6-1/4 in
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    33.00 lbs
  • Wheel Material Type
    Flanged
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought