Motion
R-EPSD-FT10T
Plate Caster - EPSD Series, Flanged Wheel Material, 10 in Wheel Diameter, 3.11 in Face Width, 5400 lbs Load Capacity
Mi Item #05864905
MFR #R-EPSD-FT10T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - EPSD Series, Flanged Wheel Material, 10 in Wheel Diameter, 3.11 in Face Width, 5400 lbs Load Capacity
Mi Item #05864905
MFR #R-EPSD-FT10T

Mfr description
R-EPSD-FT10T RIGID CASTER EPSD 10X3-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.11 in
  • Max Bolt Hole Spacing
    5-1/8 x 6-1/4 in
  • Min Bolt Hole Spacing
    3-7/8 x 5-1/4 in
  • Mount Height
    12.5000 in
  • Mounting Plate Size  
    6-1/2 x 7-1/2 in
  • Weight
    60.00 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Load Capacity Range
    Greater than 4,000 lb
  • Caster Rig Type
    Enhanced Precision Super Duty
  • Caster Series
    EPSD Series
  • Caster Type
    Rigid
  • Load Capacity
    5400 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Plate Casters
  • Wheel Bearing Type
    Tapered
  • Wheel Hardness
    188 BHN
  • Wheel Material Type
    Flanged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)